*CVR* CCY 13.5CUFT COUNTER DEPTH SS FLAT DOOR LH
ActiveSmart™ *CVR* CCY 13.5CUFT COUNTER DEPTH SS FLAT DOOR LH
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Our refrigerators are designed and built using quality materials. We use real stainless steel on our refrigerators and solid glass for shelving
- Your fruit and vegies need different environments. Each storage bin creates a microclimate, which helps keep them fresher for longer
- No more permanent dirty marks with our EZKleen feature for stainless steel refrigerators. Anti-fingerprint coating means you simply wipe clean any marks. Spill-safe secure glass shelves easily capture any drips or leaks
- Your refrigerator adapts to daily use by cooling and defrosting only when needed. This means your refrigerator uses the energy it needs without compromising on food care
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 13.5 cu ft
- Collection:
- ActiveSmart™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 3.9 cu ft
- Height:
- 67-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 9.6 cu ft
- Refrigerator Type:
- Counter Depth, Bottom Mount Freezer
- Type:
- FRF135BDLJX4
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 201 lb
- Width:
- 25 in