25 in. 13.5 cu. ft. Counter Depth and Bottom Mount Freezer Refrigerator in Stainless Steel
ActiveSmart™ 25 in. 13.5 cu. ft. Counter Depth and Bottom Mount Freezer Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No more stubborn dirty marks with our EZKleen feature for stainless steel fridges. Anti-fingerprint coating means you simply wipe clean any marks. Spill-safe secure glass shelves easily capture any drips or leaks
- The slimline dispenser makes it easy to fill almost any sized jug or vessel with cool filtered water and doesn’t take up any storage space in your refrigerator
- Every time you open your refrigerator, the temperature around your food changes. Active Smart™ food care adjusts airflow to create a stable temperature, helping your food stay fresher for longer
- Our refrigerators are designed and built using quality materials. We use real stainless steel on our refrigerators and solid glass for shelving
- Fresh ice is always available for you in a dedicated freezer bin. Simply turn it off to free up freezer space or during busy times, you can boost ice production by up to 30%
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 13.5 cu ft
- Collection:
- ActiveSmart™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27-3/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 3.8 cu ft
- Height:
- 67-17/32 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 9.6 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 25 in