CCY HE FL WSHR WHIT ELEC 2.4 13CYC
Fabricsmart™ CCY HE FL WSHR WHIT ELEC 2.4 13CYC
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With 'Add a Garment' function, allowing you to pause your wash and add an item
- Energy Star certified
- 13 wash cycles including Sanitize, Sports and Wool wash, and extra wash features such as Steam and Time Saver
- With the matching Fisher & Paykel Condensing Dryer you have a perfect pair for your laundry
- Time Saver option saves precious time without sacrificing performance
- With our matching Condensing Dryer you have a perfect pair for your laundry
Specifications
- ADA Compliant:
- No
- AMP:
- 10.35
- Application:
- Residential
- Automatic Shut-Off:
- No
- Average Life:
- 2 yr
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.4 cu ft
- Collection:
- Fabricsmart™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Dial
- Depth:
- 25-25/64 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Hardware Included:
- Yes
- Height:
- 33-15/32 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Length:
- 25-3/8 in
- Material:
- Stainless Steel
- Maximum Capacity:
- 2.4 cu ft
- NSF Certified:
- No
- Number of Cycles:
- 13
- Number of Doors:
- 1
- Power Source:
- Electric
- RPM:
- 1400
- Shape:
- Rectangular
- Size:
- 24 in
- UL Listed:
- No
- Volts:
- 120V
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Width:
- 23-5/8 in