29-7/8 in. 4.6 cu. ft. 4-Burner Sealed Natural Gas Freestanding Range in Stainless Steel
Series 7 29-7/8 in. 4.6 cu. ft. 4-Burner Sealed Natural Gas Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gas oven with 4.6 cu ft total capacity
- Non-tip full-extension shelves in main cavity for safe removal of hot dishes
- Sealed Dual Flow Burners™ deliver cooktop power up to 22,500 BTU for seriously fast boiling right down to a precise 140°F full surface simmer with the gentlest of flames
- Precise control across high and low settings is delivered through the halo-illuminated cooktop dials
- This range has craftsmanship in every detail, with real stainless steel, cast-iron trivets, and titanium coated dials
- With a continuous, porcelain basepan, cleaning up spills is effortless, your cooktop simply needs a quick wipe to keep it looking good as new
- The cooktop is designed for easy access to any burner with grates you can smoothly slide pots across, while the oven is large enough to hold full size baking sheets
- Made from quality materials and real stainless steel
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Application:
- Residential
- Automatic Shut-Off:
- No
- BTU:
- 78000
- Burner Type:
- Sealed
- Capacity:
- 4.6 cu ft
- Collection:
- Series 7
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 29-1/8 in
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Height:
- 36-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 78
- Number of Burners:
- 4
- Power Source:
- Gas
- Product Type:
- Freestanding Range
- Self Clean:
- No
- Size:
- 30 in
- Volts:
- 120V
- Weight:
- 407 lb
- Width:
- 29-7/8 in