31-1/8 in. 14.7 cu. ft. French Door Refrigerator in Panel Ready
Series 7 31-1/8 in. 14.7 cu. ft. French Door Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Active Smart™ technology helps keep food fresher for longer by constantly maintaining the ideal temperature
- Customize with your own kitchen cabinetry or purchase our stainless steel door panel accessory
- With Smart Touch control panel for ease of use
- Spacious bottom freezer with full extension drawer and ice maker with boost function
- These models fit flush and have minimal gaps, with no visible hinges. Our Integrated refrigeration can be seamlessly hidden behind your cabinetry or you can purchase our stainless steel door panel
- Active Smart™ Food care learns how you live. By understanding how you use your refrigerator and adjusting temperature, airflow and humidity inside, it helps keep food fresher for longer
- Designed to make it simple for you to store, sort and access food. Storage bins give you full access inside when they’re pulled open and can be easily removed to clean. Our cantilevered shelving also gives you more storage options
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Adjustable Shelves:
- Yes
- Application:
- Residential
- Automatic Shut-Off:
- No
- Capacity:
- 14.7 cu ft
- Collection:
- Series 7
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital
- Decibel Rating (dB):
- 42 dB
- Depth:
- 23-11/16 in
- Dishwasher Safe:
- No
- Disposable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.4 cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Stainless Steel
- Hardware Included:
- Yes
- Height:
- 71-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- LED Light:
- Yes
- Length:
- 24 in
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Maximum Capacity:
- 14.7 cu ft
- Number of Handles:
- Two Handle
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 10.3 cu ft
- Refrigerator Type:
- French Door
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V
- WIFI Enabled:
- Yes
- Watts:
- 330 W
- Weight:
- 406 lb
- Width:
- 31-1/8 in