23-3/4 in. 12.4 cu. ft. Column Refrigerator in Panel Ready
Series 9 23-3/4 in. 12.4 cu. ft. Column Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Food is stored in two separate zones. You have the choice of three food modes: Fridge 32°F to 44°F, Pantry 52°F to 56°F and Chill 29°F to 32°F.
- Brushed metal handles
- Our Energy Star-certified Active Smart™ Refrigerators & Freezers adapt to daily use by cooling and defrosting only when needed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 10
- Adjustable Shelves:
- Yes
- Application:
- Residential
- Collection:
- Series 9
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Included:
- Yes
- Handle Material:
- Stainless Steel
- Hardware Included:
- Yes
- Height:
- 84 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- LED Light:
- Yes
- Length:
- 24 in
- Material:
- Stainless Steel
- Number of Handles:
- Single Handle
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 12.4 cu ft
- Rust Resistant:
- Yes
- Shape:
- Rectangular
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V
- WIFI Enabled:
- No
- Watts:
- 330 W
- Weight:
- 302.033 lb
- Width:
- 23-3/4 in