29-3/4 in. 4.1 cu. ft. Single Oven in Stainless Steel
Series 9 29-3/4 in. 4.1 cu. ft. Single Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 10 oven functions including Aero™ Pastry and Roast
- High-temperature self-cleaning function breaks down food residue for an easy clean
- 4.1 cu. ft total capacity
- Non-tip, full-extension shelves for safe removal of hot dishes
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Automatic Shut-Off:
- Yes
- Capacity:
- 4.1 cu ft
- Collection:
- Series 9
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 23-5/16 in
- Door Style:
- Drop Down
- Height:
- 27-1/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Length:
- 24 in
- Maximum Capacity:
- 4.1 cu ft
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120/240V
- Watts:
- 4.4 kW
- Width:
- 29-3/4 in