47-7/8 in. 6.9 cu. ft. 6-Burner 103000 BTU Sealed Gas Freestanding Range in Stainless Steel
Series 9 47-7/8 in. 6.9 cu. ft. 6-Burner 103000 BTU Sealed Gas Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gas cooktop with a griddle and six burners that deliver up to 19,000 BTU for fast boiling
- 6.9 cu. ft total oven capacity across two oven cavities
- Guided cooking using your touchscreen makes it simple to cook by food, function or recipe
- Use the food probe to monitor your cooking real time
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Application:
- Residential
- Automatic Shut-Off:
- No
- BTU:
- 103000
- Burner Type:
- Sealed
- CE Approved:
- No
- Capacity:
- 6.9 cu ft
- Collection:
- Series 9
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 29-1/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Handle Material:
- Stainless Steel
- Height:
- 36-3/4 in
- Ignition System:
- Electric Ignition
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 103
- Microwave Type:
- Over the Range
- Number of Burners:
- 6
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120/208/240V
- Width:
- 47-7/8 in
- Wireless Communication - FEI:
- Wi-Fi