3/4 in. Left Handed Brass Repair Kit for 5300-CV and 5400-CV
3/4 in. Left Handed Brass Repair Kit for 5300-CV and 5400-CV
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral, Two Part Check Stem(s) for the Prevention of Backflow and Lower Maintenance
- Brass Construction
Specifications
- Brand Model Compatibility:
- 5300-CV, 5400-CV
- Faucet Part Type:
- Repair Kit
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Type:
- Left Handed
- IAPMO Listed -:
- No
- Material:
- Brass