Spout for 67423 Deck Mounted Faucet Base
Spout for 67423 Deck Mounted Faucet Base
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61, ANSI A112.18.1M
- Application:
- Commercial
- Brand Model Compatibility:
- 67423 Deck Mounted Faucet Base
- Color Finish Category:
- Chromes
- Color Finish Name:
- Stainless Steel
- Faucet Height:
- 6-1/4 in
- Faucet Material:
- Stainless Steel
- Faucet Part Type:
- Spout
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 200 psi
- Spout Height:
- 2-5/8 in
- Spout Reach:
- 14 in
- Spout Type:
- Swivel
- Spray Type:
- Aerated
- Trim Only:
- No
- WaterSense Labeled:
- No