Swivel Spout Faucet in Polished Chrome
Swivel Spout Faucet in Polished Chrome
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 6 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No