Fixed Steel Spreaders 60 in. (Set of 2)
Fixed Steel Spreaders 60 in. (Set of 2)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold Per Set of 2
- Standard steel pipe spreaders are 3" Schedule 40 pipe available up to 96" in length
Specifications
- Length:
- 60 in
- Package Quantity:
- Set of 2
- Weight:
- 74 lb