1/2 hp 115V 24 ga Junior Pittsburgh Machine
1/2 hp 115V 24 ga Junior Pittsburgh Machine
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Gauge (metal):
- 24 ga
- Horsepower:
- 1/2 hp
- Length:
- 32 in
- Material:
- Steel
- Phase:
- Single Phase
- RPM:
- 1800
- Volts:
- 115V
- Width:
- 16 in