2 in. Flanged Cast Iron Blower Check Valve

Part #F25184330  |  Item #5095359  |  Manufacturer Part #2518-4-3-3-0

Call for Pricing EACH

Valve Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reinforced silicone seals
  • Next generation design for long life
  • Flexi hinge check valves have features to make them ideal for use with positive displacement and centrifugal blowers
  • They are designed for maximum air flow with minimal pressure loss, while providing positive reverse flow sealing at low flows and low backpressure without the need for springs
  • Valve life is extended because of three important Flexi-Hinge features
  • When fully closed the valve seal backing plates rest against the internal center hinge post without pinching the elastomer hinge or seal
  • When fully open the valve plates rest against a Teflon® covered stop to prevent the valve plates from fluttering
  • For maximum flex life and sealing performance, the silicone sealing member is reinforced with Nomex™ mesh
  • Replacement repair kits fit all valves

Specifications

Coating: Cast iron

End Connection 1: Wafer

End Connections: Wafer

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Wafer

Length: 1-3/8 in

Low Pressure: 0.5

Material: Cast Iron

Maximum Pressure: 0.5 psi

Type: F25184330

UL Listed: No

Valve Size: 2 in

Valve Type: Check Valve