4 in. MNPT Aluminum Blower Check Valve

Part #F4502M3330  |  Item #4933050  |  Manufacturer Part #4502M-3-3-3-0

Call for Pricing

Valve Size:

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Reinforced silicone seals
  • Next generation design for long life
  • Flexi hinge check valves have features to make them ideal for use with positive displacement and centrifugal blowers
  • They are designed for maximum air flow with minimal pressure loss, while providing positive reverse flow sealing at low flows and low backpressure without the need for springs
  • Valve life is extended because of three important Flexi-Hinge features
  • When fully closed the valve seal backing plates rest against the internal center hinge post without pinching the elastomer hinge or seal
  • When fully open the valve plates rest against a Teflon® covered stop to prevent the valve plates from fluttering
  • For maximum flex life and sealing performance, the silicone sealing member is reinforced with Nomex™ mesh
  • Replacement repair kits fit all valves

Specifications

Coating: Aluminum

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Type: Straight

Length: 6 in

Low Pressure: 0.5

Material: Aluminum

Type: F4502M3330

UL Listed: No

Valve Size: 4 in

Valve Type: Check Valve