Blower Check Valve 2 in. MNPT
Blower Check Valve 2 in. MNPT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Next generation design for long life
- Flexi hinge check valves have features to make them ideal for use with positive displacement and centrifugal blowers
- Reinforced silicone seals
- Valves should be installed with the center pin vertical in horizontal pipelines
- When fully open the valve plates rest against a Teflon® covered stop to prevent the valve plates from fluttering
- Designed for maximum air flow with minimal pressure loss
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Length:
- 4 in
- Material:
- Aluminum
- Maximum Temperature:
- 500
- Pressure - Low:
- 0.5
- Pressure Class:
- 200#
- Valve Body Material:
- Aluminum
- Valve Size:
- 2 in
- Weight:
- 2 lb