Blower Check Valve 8 in. Wafer Style
Blower Check Valve 8 in. Wafer Style
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Next generation design for long life
- Flexi hinge check valves have features to make them ideal for use with positive displacement and centrifugal blowers
- Reinforced silicone seals
- For maximum flex life and sealing performance, the silicone sealing member is reinforced with Nomex™ mesh
- When fully closed the valve seal backing plates rest against the internal center hinge post without pinching the elastomer hinge or seal
- When fully open the valve plates rest against a Teflon® covered stop to prevent the valve plates from fluttering
- Valve life is extended because of three important Flexi-Hinge features
- They are designed for maximum air flow with minimal pressure loss, while providing positive reverse flow sealing at low flows and low backpressure without the need for springs
- Replacement repair kits fit all valves
Specifications
- End Connection 1:
- Wafer
- End Connections:
- Wafer
- Length:
- 4-3/8 in
- Material:
- Cast Iron
- Maximum Temperature:
- 500
- UL Listed:
- No
- Valve Size:
- 8 in
- Weight:
- 45 lb