Valve Repair Kit 4 in.
Valve Repair Kit 4 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement internals for Flexi-Hinge® blower check valves
Specifications
- Material:
- Aluminum, Silicone
- Pressure - Maximum:
- 0.5 psi
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 4 in
- Weight:
- 1 lb