6 in. x 50 ft. Polyester R6 Insulated Flexible Air Duct
6 in. x 50 ft. Polyester R6 Insulated Flexible Air Duct
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oversized cores for proper fit
- Easily shaped to fit oval inlets
- Fast, economical installation
- Flex-Vent is competitively priced and backed by a 5 year warranty
- Complies with most state and federal standards or code
- Ideal for residential air distribution and venting applications
- UL181 listed and complies with NFPA Standards 90A and 90B
- Superior insulation and thermal performance
Specifications
- ASTM:
- ASTM C518
- Diameter:
- 6 in
- Diameter - Inside 1:
- 6 in
- Length:
- 50 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- R value:
- R6
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round