8 in. x 25 ft. Black R6 Flexible Air Duct
8 in. x 25 ft. Black R6 Flexible Air Duct
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Insulated
- For environmental air handling systems
- Black Polyethylene outer vapor barrier
- Polyester inner core for low to medium pressure systems
- Flame spread less than 25, smoke developed less than 50
- Velocity: 5,000 fpm
- Operating temperature -20° F to 250° F
- UL listed class 1 air duct
- Complies with NFPA standards 90A and 90B
Specifications
- ASTM:
- ASTM C518
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 8 in
- Insulated:
- Yes
- Length:
- 25 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyethylene
- Maximum Airflow:
- 5000
- R value:
- R6
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round