10 in. 150# 316 Stainless Steel Cross Gasket
10 in. 150# 316 Stainless Steel Cross Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 10 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No