10 in. 150# Spiral Wound Gasket

You last purchased this on
 
Flexitallic

10 in. 150# Spiral Wound Gasket

  • Fast #
  • Part #FCGILS1504GTA10
  • Item #4242649
  • Manufacturer Part #FCGILS1504GTA10
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Flexitallic

10 in. 150# Spiral Wound Gasket

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Specified for high pressure/temperature service or where corrosive or toxic media are present
  • Inner/outer ring provides additional blow-out strength
  • Suitable for use with flat face and raised face flanges
  • Prevents inward buckling
  • Reduces turbulent flow
  • Prevents flange erosion
  • Metallic winding suited for cyclic loading
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5, ASME B31.1
Diameter - Inside 1:
10 in
End Connection 1:
NPS
End Connections:
NPS
Fitting Type:
Spiral Wound Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Graphite, Stainless Steel
Material Type:
304
NSF Certified:
No
Type:
FCGILS1504GTA10
UL Listed:
No