2 x 1/8 in. 1235 psi Ring Gasket

You last purchased this on
 
Flexitallic

2 x 1/8 in. 1235 psi Ring Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flexitallic

2 x 1/8 in. 1235 psi Ring Gasket

  • Fast #
  • Part #F05330200112R
  • Item #487213
  • Manufacturer Part #05330200112R
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ideal for sealing food, pharmaceutical and other non-contamination applications
  • Strong alkaline solutions to other general chemicals
  • Standard compressibility
  • Not suitable for sealing molten alkali metals or fluorine gas
  • Aqueous hydrofluoric acid below 49%
  • Requires Certification

Documents


Specifications

Color Finish Name:
Off White
Diameter - Inside 1:
2 in
Fitting Type:
Gasket
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
500
Pressure - Maximum:
1235 psi
Type:
F05330200112R