5 x 1/16 in. 1450 psi Non-Asbestos Fiber Ring Gasket
5 x 1/16 in. 1450 psi Non-Asbestos Fiber Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable for use with oils, solvents, gases, hot and cold water, low pressure steam and many dilute acids and alkalis
- Medium quality cost effective compressed non-asbestos sheet material based on a blend of aramid and inorganic fiber with a high quality nitrile binder system
Documents
Specifications
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 5 in
- Fitting Type:
- Gasket
- Material:
- Non-Asbestos Fiber
- Maximum Temperature:
- 850
- Pressure - Maximum:
- 1450 psi
- Type:
- F24010500106R