115/230 V 1-1/2 hp Single Phase Pump Control Panel
115/230 V 1-1/2 hp Single Phase Pump Control Panel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Cover Included:
- No
- Horsepower:
- 1-1/2 hp
- UL Listed:
- Yes
- Volts:
- 115/230V