39 x 39 x 73 in. Corner Shower Unit in White
39 x 39 x 73 in. Corner Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 73 in
- IAPMO Listed -:
- Yes
- Length:
- 39 in
- Material:
- Fiberglass
- Shower Installation Type:
- Corner
- UL Listed:
- No
- Width:
- 39 in