59-3/4 x 42-1/2 in. Left-Hand Drain Full Apron Fiberglass Bath in White
59-3/4 x 42-1/2 in. Left-Hand Drain Full Apron Fiberglass Bath in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bathing area is 52" x 32 1/2" x 14"
- Full apron
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval in Rectangle
- Capacity:
- 60 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Installation Type:
- Alcove
- Length:
- 59-3/4 in
- Material:
- Fiberglass
- Overall Length:
- 59-3/4 in
- Overall Width:
- 42-1/2 in
- Width:
- 42-1/2 in