71 x 60 in. Fiberglass Shower Unit with Center Drain in White
71 x 60 in. Fiberglass Shower Unit with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Shower Wall System
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26 in
- Drain Location:
- Center
- Height:
- 71 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Composite, Resin, Fiberglass
- Number of Pieces:
- 3 Piece
- Overall Height:
- 71 in
- Overall Length:
- 60 in
- Overall Width:
- 26 in
- Product Type:
- RTM
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- Weight Capacity:
- 168 lb
- Width:
- 26 in