Fiberglass Shower in White
Fiberglass Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 73 in
- IAPMO Listed -:
- Yes
- Material:
- Fiberglass
- UL Listed:
- No
- Width:
- 37 in