60 x 32 in. Molded Shower Base in Biscuit
Saflor® 60 x 32 in. Molded Shower Base in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Saflor®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Height:
- 5-3/4 in
- Length:
- 60 in
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 5-3/4 in
- Width:
- 32 in