42 in. x 36 in. Shower Base with Center Drain in White
The Edge 42 in. x 36 in. Shower Base with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features 1" flange on 3 remaining sides
- Integral drain with Wedge-Lok™ Seal
- One piece, single threshold model
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- The Edge
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- IAPMO Listed -:
- Yes
- Length:
- 42 in
- Shower Base Shape:
- Rectangle
- Width:
- 36 in