1 in. Stainless Steel Full Port Flanged 150# Ball Valve
Series F15 1 in. Stainless Steel Full Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve bodies are investment cast and solution annealed/normalized for the highest quality and added strength
- All stainless steel bodies are solution annealed/normalized
- Valve balls are precision machined and mirror finished for bubble-tight shut off and less operating torque
- Series RF15/RF30 valves offer ease of automation due to an integrally cast actuator mounting pad that complies with ISO 5211 through 2” valve sizes
- Series F15/F30 Flanged ball valves are available in a variety of optional trims and configurations
- Series F15/F30 valves are available as non-fire safe with standard stem seals or fire safe to API 607 with graphite stem seals
- The packing gland is contoured to uniformly distribute the load across the packing
- Series F15/F30 Flanged ball valves are used in virtually every industry across the globe
Specifications
- ANSI:
- ANSI 61, ANSI 372
- API:
- API 607, API 608, API 598
- ASME:
- ASME B16.10, ASME B16.34
- ASTM:
- ASTM A-351 Grade CF8M, ASTM A-479 Type 316, ASTM A-167 Type 304, ASTM A-194, ASTM A-193
- Collection:
- Series F15
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Length (in):
- 7-87/100 in
- Handle Material:
- 304 Stainless Steel
- Handle Type:
- Locking Lever
- Height:
- 3-41/100 in
- ISO:
- ISO 5211
- Length:
- 5 in
- MSS:
- MSS SP-110, MSS SP-72
- Material:
- Stainless Steel
- Maximum Temperature:
- 650
- Minimum Temperature:
- -50
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Oil, Gas, Fuel, Water
- Temperature Range:
- -50 to 650 Deg F (-46 to 343 Deg C)
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PEEK
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 10 lb