1/2 in. Carbon Steel Full Port Threaded 2200# Ball Valve
Model FP 1/2 in. Carbon Steel Full Port Threaded 2200# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Thrust Washer of 50% Stainless Steel, 50% PTFE and the Thrust Washer Protector of PEEK combine to provide the primary seal
- The stem packing is composed of graphite providing fire safe protection and a very high cycle life
- All Flow- Tek stems are internal entry and blowout proof for maximum safety
- A unique standard feature of the Triad Series is an integrally cast top flange that ensures positive actuator mounting
- The packing gland is adjustable and all stems are polished to reduce torque
- Flow-Tek's Triad Series valves utilize a dual body seal system to provide added protection against external leakage
- Anti-Static Protection Triad Series valves feature anti-static grounding devices as standard
- This dual stem seal arrangement is a Flow-Tek exclusive
- A wide range of seat materials are available to meet most applications
- The actuator mounting pad is in compliance with ISO 5211 bolting pattern standards
Specifications
- API:
- API 607
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-351 Grade CF8M, ASTM A-479 Type 316, ASTM A-193
- Clean Bagged:
- No
- Collection:
- Model FP
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Length (in):
- 6-1/2 in
- Handle Type:
- Locking Lever
- Height:
- 2-83/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 2-99/100 in
- MSS:
- MSS SP-72
- Material:
- Carbon Steel
- Maximum Temperature:
- 550
- Minimum Temperature:
- -50
- NSF Certified:
- No
- Pressure - High:
- 2200
- Pressure Class:
- 2200#
- Recommended Valve Application:
- Steam, Fire Protection, Industrial
- Temperature Range:
- -50 to 550 Deg F (-46 to 287 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.3 lb