3 in. Stainless Steel Full Port Flanged 150# Ball Valve
Flanged Series 3 in. Stainless Steel Full Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve bodies are investment cast and solution annealed/normalized for the highest quality and added strength
- All stainless steel bodies are solution annealed/normalized
- Valve balls are precision machined and mirror finished for bubble-tight shut off and less operating torque
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- API:
- API 598, API 607, API 608
- ASME:
- ASME B16.34, ASME Class 150
- ASTM:
- ASTM A-167 Type 304, ASTM A-193 B8, ASTM A-194 Grade 8, ASTM A-351 Grade CF8M, ASTM A-479 Type 316
- Clean Bagged:
- No
- Collection:
- Flanged Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 8 in
- MSS:
- MSS SP-110, MSS SP-72
- Material:
- Stainless Steel
- Maximum Temperature:
- 650
- Minimum Temperature:
- -50
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 150#
- Recommended Valve Application:
- Fuel, Gas, Industrial, Oil
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM 1600
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 45 lb