Flowguard Gold® 1 in. Male Threaded Straight Brass CPVC Adapter

Part #CPLFMABTTPG  |  Item #4310974  |  Manufacturer Part #CTS 02115L 1000

$70.68 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #CPLFMABTTPG | Item #4310974 | Mfr. Part #CTS 02115L 1000

    Call for Pricing
    Call for Pricing
    Call us for price
    $70.68 /EACH

    Added to your cart. View Cart

Product Details

  • Cream colored pipe and fittings used for hot and cold water distribution
  • Copper Tube Size intended for pressure use
  • Resistant to corrosion, pitting and scaling
  • For use where systems will not exceed 180 deg F at 100 psi

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM D-1784

Application: [Hot Water, Cold Water]

Clean Bagged: No

Collection: Flowguard Gold®

End Connection 1: MIP

End Connection 2: MIP

End Connections: Male Threaded

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Plastic

Material Type: CPVC CTS

NSF Certified: Yes

NSF Specifications: NSF 61

Schedule Class: SDR 11

Type: CPLFMABTTPG