Flowguard Gold® 3/4 in. FPT x CTS Socket Straight Brass CPVC Adapter

Part #CPLFFABTTPF  |  Item #4310970  |  Manufacturer Part #CTS 02105L 0800

$35.24 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/4 in

    Part #CPLFFABTH | Item #4310967 | Mfr. Part #CTS 02105L 1200

    Call for Pricing
    Call for Pricing
    Call us for price
    $113.94 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #CPLFFABTJ | Item #4310968 | Mfr. Part #CTS 02105L 1400

    Call for Pricing
    Call for Pricing
    Call us for price
    $127.67 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #CPLFFABTK | Item #4310969 | Mfr. Part #CTS 02105L 1600

    Call for Pricing
    Call for Pricing
    Call us for price
    $256.70 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #CPLFFABTTPD | Item #4310975 | Mfr. Part #CTS 02105L 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $30.06 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #CPLFFABTTPF | Item #4310970 | Mfr. Part #CTS 02105L 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $35.24 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #CPLFFABTTPG | Item #4310971 | Mfr. Part #CTS 02105L 1000

    Call for Pricing
    Call for Pricing
    Call us for price
    $80.16 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-2846]

Application: [Hot Water, Cold Water]

Clean Bagged: No

Collection: Flowguard Gold®

End Connection 1: FIP

End Connection 2: CTS Socket

End Connections: FPT x CTS Socket

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Plastic

Material Type: CPVC CTS

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Schedule Class: SDR 11

Type: CPLFFABTTPF