Flowguard Gold® 3/4 in. MPT x CTS Socket Straight Brass CPVC Adapter

Part #CPLFMABTTPF  |  Item #4310973  |  Manufacturer Part #CTS 02115L 0800

$24.92 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/4 in

    Part #CPLFMABTH | Item #4310964 | Mfr. Part #CTS 02115L 1200

    Call for Pricing
    Call for Pricing
    Call us for price
    $95.14 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #CPLFMABTJ | Item #4310965 | Mfr. Part #CTS 02115L 1400

    Call for Pricing
    Call for Pricing
    Call us for price
    $108.48 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #CPLFMABTK | Item #4310966 | Mfr. Part #CTS 02115L 1600

    Call for Pricing
    Call for Pricing
    Call us for price
    $214.30 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #CPLFMABTTPD | Item #4310972 | Mfr. Part #CTS 02115L 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.63 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #CPLFMABTTPF | Item #4310973 | Mfr. Part #CTS 02115L 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.92 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-2846]

Clean Bagged: No

Collection: Flowguard Gold®

End Connection 1: MIP

End Connection 2: CTS Socket

End Connections: MPT x CTS Socket

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Plastic

Material Type: CPVC CTS

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Schedule Class: SDR 11

Type: CPLFMABTTPF