1 in. 752F 305 psig Steam Trap

You last purchased this on
 
Flowserve

BK Series 1 in. 752F 305 psig Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flowserve

BK Series 1 in. 752F 305 psig Steam Trap

  • Fast #
  • Part #GBK45SWG
  • Item #1946570
  • Manufacturer Part #BK45
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
BK Series
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Material:
Carbon Steel
Maximum Temperature:
752
Pressure - Maximum:
305 psig
Valve Size:
1 in