5 in. Cast Iron 200 CWP Flanged Wrench Plug Valve
This product has been replaced by
Manufacturer Part #143ILS 5
Figure 143 5 in. Cast Iron 200 CWP Flanged Wrench Plug Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drop tight shutoff
- Metal to Metal sealing
- Iron lubricated
- Short pattern
Specifications
- ASME:
- ASME B1.20.1, ASME B16.1
- ASTM:
- ASTM A-126
- Collection:
- Figure 143
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- MSS:
- MSS SP-78
- Material:
- Cast Iron
- Pressure - High:
- 200
- Recommended Valve Application:
- Water
- Valve Operator:
- Wrench
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Cast Iron
- Valve Size:
- 5 in
- Valve Stem:
- Non-rising
- Valve Type:
- Plug Valve