2 in. Cast Iron 200# Flanged Lube Plug Valve
Figure 143 2 in. Cast Iron 200# Flanged Lube Plug Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Increased uptime enabled by the thermally bonded, low-friction plug coating that creates low operating torque
- Greater process control through the sealant jacking that ensures positive operation and drop-tight closure
- Cost-effective design that eliminates external leakage without the use of costly accessories to protect exposed threaded stems
- Short Pattern
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.1, ASME B16.10, ASME B1.20, ASME B16.38
- ASTM:
- ASTM A-126
- Collection:
- Figure 143
- End Connection 1:
- FNPT
- End Connection 2:
- Flanged
- End Connections:
- FNPT x Flanged
- Length:
- 7 in
- MSS:
- MSS SP-25, MSS SP-78
- Material:
- Cast Iron
- Pressure - Maximum:
- 400 psig
- Pressure Class:
- 200#
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Cast Iron
- Valve Size:
- 2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Plug Valve