1-1/2 in. Cast Iron 400 psig Flanged Wrench Plug Valve
Figure 3403 1-1/2 in. Cast Iron 400 psig Flanged Wrench Plug Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Figure 3403
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Iron
- Pressure - Maximum:
- 400 psig
- Valve Operator:
- Wrench
- Valve Size:
- 1-1/2 in
- Valve Type:
- Plug Valve