1/2 x 20 in. Braided Stainless Lavatory Supply Connector
1/2 x 20 in. Braided Stainless Lavatory Supply Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Braided stainless steel lengths range from 9" to 48"
- Ample inside diameter for high flow capacity
- Won’t kink or crease, even in the tightest of spaces
- Male threads are for connection to copper tubing only
- Fluidmaster®’s 8F tapered sleeve compression connectors are for direct connection from faucet to angle stop only, do not use as extension
- Exceeds code requirements for flexible water connectors
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Faucets
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Compression
- End Connection 2:
- FIPS
- End Connections:
- Compression x FIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 2000 psi
- Type:
- FB3F20
- Water Supply Connector Type:
- Sink