2-3/4 in. Brass Tank To Bowl Bolt
2-3/4 in. Brass Tank To Bowl Bolt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable solid-brass bolts with washers and nuts
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet
- Color:
- Brass
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 22/25 in
- Fits Pipe Size:
- 2-3/4 in
- Flush Type:
- Manual
- Hardware Included:
- Yes
- Height:
- 4-3/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 4-3/4 in
- Material:
- Brass, Stainless Steel
- Origin:
- Global
- Product Type:
- Bolt
- WaterSense Labeled:
- No
- Width:
- 4-3/4 in