3.5 gpf Manual Flush Valve

Part #F507AP7  |  Item #4710916  |  Manufacturer Part #507AP7

$5.44 EACH

Flush Type:

Manual
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Quickly repair leaks between tank and bowl
  • Easy to install
  • Universal fit for all 2” flush valve toilets
  • Best for older toilets, 3.5 GPF or more
  • Solid frame flapper for a secure seal
  • Durable with built-in Microban technology
  • 5 year warranty

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Toilet

CSA Certified: Yes

Color Finish: Black

Color Finish Category: Blacks

Flow Rate: 3.5 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Manual

Hardware Included: Yes

Material: Plastic

Origin: Global

Product Type: Flush Valve

Spud Location: Top

Spud Size: 2 in

Type: F507AP7

Valve Size: 2 in

Valve Type: Flush Valve

WaterSense Labeled: No