72 in. Braided Washing Machine Connection Hose with 3/4 in. Fitting in Stainless Steel
72 in. Braided Washing Machine Connection Hose with 3/4 in. Fitting in Stainless Steel
Frequently Purchased Together
Product Details
- High efficiency washing machine connector's wider inner diameter allow for faster filling and maximum energy efficiency
- Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Washing Machines
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1 in
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- Faucet Connection Size:
- 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 72 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 72 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Connector
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1 in