1/2 x 7/8 x 16 in. Braided PVC Closet and Toilet Flexible Connector
Click Seal® 1/2 x 7/8 x 16 in. Braided PVC Closet and Toilet Flexible Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
- Won’t kink or crease, even in the tightest of spaces
Specifications
- ADA Compliant:
- No
- Application:
- Toilet
- Collection:
- Click Seal®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Compression
- End Connection 2:
- Ballcock
- End Connections:
- Compression x Ballcock
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 1/2 in x 7/8 in
- IAPMO Listed -:
- No
- Length:
- 16 in
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless
- Type:
- FB4T16
- Water Supply Connector Type:
- Toilet