20 in. Click Seal Faucet Connector
Click Seal® 20 in. Click Seal Faucet Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No cross threading- faucet connectors have brass threads for a secure, leak free connection
- Strong double radial crimp for leak free nut-to-hose connection
- No over tightening so the nut won't crack
- Flexible stainless steel braid
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.6
- Application:
- Faucets
- CSA Certified:
- CSA B125
- Collection:
- Click Seal®
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Compression
- End Connection 2:
- FIPS
- End Connections:
- Compression x FIPS
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- IAPMO Listed -:
- No
- Length:
- 20 in
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Water Supply Connector Type:
- Sink