20 in. Compression x Ballcock Stainless Steel Toilet Connector
Click Seal® 20 in. Compression x Ballcock Stainless Steel Toilet Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exceptional flexibility for fast, easy installation
- The click lets you know it's sealed, technology you can trust
- Won’t kink or crease, even in the tightest of spaces
- The only connector in the market available with Click Seal® technology
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Toilet
- Collection:
- Click Seal®
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Compression
- End Connection 2:
- Ballcock
- End Connections:
- Compression x Ballcock
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 7/8 in x 3/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless
- Water Supply Connector Type:
- Toilet