7/8 in x 3/8 in. x 9 in. Flexible Water Connector
Click Seal® 7/8 in x 3/8 in. x 9 in. Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No cross threading
- Strong radial crimp for leak free nut-to hose connection
- No over tightening so the nut won't crack
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet
- Collection:
- Click Seal®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-1/2 in
- End Connection 1:
- Compression
- End Connection 2:
- Ballcock
- End Connections:
- Compression x Ballcock
- Faucet Connection Size:
- 3/8 in;3/4 in
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 3/8 in x 7/8 in
- Flush Type:
- Manual
- Hardware Included:
- No
- Height:
- 9 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 9 in
- Material:
- Stainless Steel
- Origin:
- Global
- Outer Hose Material:
- Braided Stainless
- Type:
- FPRO1T09CS
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in