This product requires certification to purchase.

3/8 x 20 in. Braided Stainless Sink Flexible Water Connector

Fluidmaster

NoBurst® 3/8 x 20 in. Braided Stainless Sink Flexible Water Connector

  • Fast #
  • Part #FB8F20
  • Item #165349
  • Manufacturer Part #B8F20
4.7 out of 5 Customer Rating
Brand image
Fluidmaster

NoBurst® 3/8 x 20 in. Braided Stainless Sink Flexible Water Connector

  • Fast #
  • Part #FB8F20
  • Item #165349
  • Manufacturer Part #B8F20
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Won’t kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds code requirements for flexible water connectors
  • Fluidmaster®'s 8F tapered sleeve compression connectors are for direct connection from faucet to angle stop only, do not use as extension
  • Male threads are for connection to copper tubing only
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
OD Compression
End Connections
Compression x OD Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
20 in
Pressure - Maximum
2000 psi
Characteristics & Features
Collection
NoBurst®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Outer Hose Material
Braided Stainless
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Water Supply Connector Type
Sink
Warranty & Product Information
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
UPC
039961002075